Winco SWA-9 Steak Weight, 9"L, 5-1/4"W, Wood Handle, Cast Iron - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
9" x 5-1/4" Cast Iron Steak Weight.
PRICE
$108.00 Sold in packages of 6 / $18.00 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 5-1/4 in |
Product Details
| Handle Material | Wood |
| Material | Cast Iron |
| Handle | Wood |
| Package Quantity | 6 |
| Description | Steak Weight |
| Manufacturers Part Number | SWA-9 |
| Brand | Winco |