Witt Industries Outdoor Slatted Steel Trash Can With Raincap Top, 50 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Large capacity, outdoor trash receptacle; perfect for streets, cities, universities, parks; anywhere high traffic waste disposal is needed. Made of durable flat bar galvaneal steel with a powder coat finish that is made specifically for the outdoor environment. This unit comes standard with an ash top, rigid plastic liner, leveling feet, anchor kit and lid attachment kit. Warranty: 5 years workmanship, 3 years paint. Made in the USA.
PRICE
$909.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 44-1/4 in |
| Weight | 102 lbs |
| Diameter | 28 in |
Product Details
| Type | Slatted Trash Can |
| Liner Material | Plastic |
| Color | Black |
| Lid | Yes |
| Capacity | 50 gal |
| Lid Type | Rain Bonnet Lid |
| Material | Steel |
| Manufacturers Part Number | M5001-RC-BK |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Witt Industries |