Additional Wood Decking for
Boltless Wide Span Storage Rack
Includes sturdy 5/8" thick precut particleboard decking and horizontal beams for all four sides of decking. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Global Industrial
Model # :WBB2296803
Global Industrial Double Rivet Additional Shelf, 48"W x 36"D, Wood Deck, USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | Wood Deck |
| Shelf Capacity | 750 lbs |
| Color | Gray |
| Style | Double Rivet Beam |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | Wood Deck |
| Manufacturers Part Number | B2296803 |
| Unit Type | Extra Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |