BOLTLESS SHELF
Single Rivet - No Deck
Boltless shelf allows easy access to stored items from all sides. Decking is supported by durable steel beams that adjust at 1-1/2" increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Rivet beams allow easy, tool free shelf installation.
.
Global Industrial
Model # :WBB2297618
Global Industrial Single Rivet Additional Shelf, 48"W x 18"D, No Deck, USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Additional Shelf |
| Shelf Type | No Deck |
| Shelf Capacity | 250 lbs |
| Color | Gray |
| Style | Single Rivet Beam |
| Country of Origin | USA |
| Material | Steel |
| Deck Type | No Deck |
| Manufacturers Part Number | B2297618 |
| Unit Type | Standard Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |