Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221658

MPN #: SBM-BFB-100-6

Vestil™ Steel Adjustable Spreader Beam, 6' Maximum Spread, 10000 lb. Capacity, 80-1/2"L

Product Description
An adjustable spreader beam model lifts uneven loads and keep them level with increased safety. Includes one upper bail and two specialty designed bail/sling holders. Bails are adjustable in 4" increments. The bails slide between two C-channels. Meets ASME B30.20-1993 standard. Baked-in powder coated toughness. Polyester lifting slings sold separately.

Features:
  • Designed to lift and move uneven and awkward loads
  • Welded steel construction for heavy duty performance
  • Adjustable bail to fit a variety of sizes
  • Large capacity for use with items both large and small


PRICE
$1,299.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80-1/2
Width6-1/2 in
Height25-1/2 in
Weight Capacity10000 lbs
Weight303 lbs
Spread24 to 72 in
Head Room25-1/2 in
Upper Bail4 x 7-1/2 in

Product Details

Assembly RequiredNo
ColorBlue
MaterialSteel
Package Quantity1
Manufacturers Part NumberSBM-BFB-100-6
BrandVestil