ADJUSTABLE SPREADER BEAM Lifts and moves uneven, awkward and unique shaped loads. Lower bails adjust at 4" increments along beam. Upper clevis slides between beam channels and adjusts in 4" increments. Made using welded steel channels with durable powder coat finish. Meets ASME B30.20-1993 standards.
Adjustable Spreader Beam SBM-25 2500 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$725.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 |
| Width | 5 in |
| Height | 16-1/2 in |
| Weight Capacity | 2500 lbs |
| Weight | 132 lbs |
| Spread | 8 to 72 in |
| Head Room | 12 in |
| Upper Bail | 2-1/2 x 5 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | SBM-25 |
| Brand | Vestil |