Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3229614

MPN #: IBC-TLT-FPL-SS

Vestil™ Intermediate Bulk Container Tilt Stand w/ Fork Pockets & Adjustable Legs, 4400 lb. Cap.

Product Description
An intermediate bulk container tilt support stand is designed to provide a secure tilting of containers for complete draining. Anchor all 4 legs to the ground with 3/8" X 4" (L) anchor bolts. The adjustable height of the stand allows for easy access to valve connections and minimizes user bending and twisting. To use, simply place the container on the stand. When the container is in the secure position, start the draining process. As the fluid flows from the container, the rear of the stand platform will rise up creating an angle for a better release of fluids.

Features:
  • Tilt rises as weight diminishes
  • Easily cleanable, stainless steel construction
  • Built in fork pockets
  • Pre-drilled mounting holes


PRICE
$4,829.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth49-1/2 in
Height35-1/4 in
Weight Capacity4400 lbs
Weight402 lbs

Product Details

Assembly RequiredYes
TypeIntermediate Bulk Container Tilt Stand
ColorSilver
Country of OriginUSA
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberIBC-TLT-FPL-SS
BrandVestil

Warranty

Warranty90