Made from S2 modified shock resistant steel for professional performance and durability. Standard 1/4" shank fits most power tools and chuck adapters. Ball lock type provides quick change outs.
The 96BPINOX series of ball end hex key Allen wrenches are made from stainless steel and highly resistant to rust and corrosion. The short leg and the extended leg of the L-handle both have the same metric hex. The hex at the end of the extended leg has a ball profile to allow up to 30 degrees of misalignment with the fastener. Autoclave compatible to 121° C/ 249.8° F. Features: Outstanding mechanical characteristics Avoids improper rust Ball head makes it possible to work at angle of up to 30° to screw axis For tightening use short side, if possible AISI 420 stainless steel