Features:
- Black Powder Coat Finish
- Patented Design
Weights & Dimensions
| Width | 10 in |
| Depth | 12 in |
| Height | 5 in |
| Weight Capacity | 50 lbs |
| Weight | 11 lbs |
Product Details
| Finish | Powder Coated |
| Material | Steel |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 73521933 |
| Brand | Flextur |
Warranty
| Warranty | 1 |