Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233220

MPN #: 79208060

Flextur™ 41 Piece Mobile tool Board Accessory Kit

Product Description
Flextur™ 41-piece Mobile Tool Board Accessory Kit, designed specifically for use with Flextur™'s 14-gauge metal pegboard and tool board panels. This comprehensive kit includes a variety of hooks, holders, and brackets-everything you need to create an efficient, fully customized workspace. Each accessory is made from durable, high-quality materials to withstand daily use in demanding environments. Whether you're in a shop, garage, or industrial setting, this kit makes it easy to keep your tools organized and accessible. Recommended for 2 and 4-Panel Mobile Tool Board solutions. All components in this kit are also available for individual purchase, giving you the flexibility to expand or replace items as needed. American Made in Dalton, Ohio U.S.A.

This Kit Includes:
  • 4" Tool Cradle Hook (10pk)
  • 3" Standard Hook (10pk)
  • 6" Industrial Hook (10pk)
  • 22" Swing Arm
  • 2.75" Spray Can Holder (2pk)
  • 12" Magnet Strip
  • Screw Driver Rack
  • 3" x 5" Bin (2pk)
  • 4" x 8" Bin (2pk)
  • 30" x 15" Shelf (2pk)


PRICE
$1,099.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight54 lbs

Product Details

FinishPowder Coated
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number79208060
BrandFlextur

Warranty

Warranty1