Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NB Corporation

Model # :C5EB1346634

MPN #: SW10GUU

NB Corp Steel Closed Linear Bearing W/ Resin Retainer & Seals SW10GUU, 5/8"ID, 1.5"L

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.



PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Load Rating265.27 lbs
D Tolerance0-0.0005
DR5/8
DR Tolerance0-0.0004
Inside Dimensions5/8
Dimension B1.1039
Dimension L1.5
Outside Dimension1.125
Dimension D1.125
Groove Length0.0559
L Tolerance0-0.008

Product Details

Dynamic Rating (lbf)174
Number of Ball Circuits4
MaterialSteel
W0.0559
DescriptionClosed Linear Bearing W/ Resin Retainer & Seals
Manufacturers Part NumberSW10GUU
BrandNB Corporation