Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NB Corporation

Model # :T9FB1346588

MPN #: SW8GR

NB Corp Self Aligning Steel Closed Linear Bearing W/Resin Retainer SW8GR, 1/2"ID, 1.25"L

Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction. This bearing has a 0.5° self alignment.



PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Static Load Rating176.25 lbs
D Tolerance0-0.0005
DR1-1/2
DR Tolerance0-0.0004
Inside Dimensions1/2
Dimension B0.9625
Dimension L1.25
Outside Dimension0.875
Dimension D0.875
Groove Length0.049
L Tolerance0-0.008

Product Details

Dynamic Rating (lbf)114.65
Number of Ball Circuits4
MaterialSelf Aligning Steel
W0.049
DescriptionClosed Linear Bearing W/Resin Retainer
Manufacturers Part NumberSW8GR
BrandNB Corporation