Global Industrial
Model # :WB581083
Global Industrial Additional Shelf, High Capacity, Steel Deck, 48"W x 36"D, Tan
Write a Review
|
Questions & Answers (0)
Product Description
High Capacity Boltless Rack with Steel Decking
Additional Level
Add an additional level to your existing rack. Includes 4 beams and galvanized steel decking. Beams have tan baked enamel finish.
Additional Level
Add an additional level to your existing rack. Includes 4 beams and galvanized steel decking. Beams have tan baked enamel finish.
PRICE
$115.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Boltless Shelf |
| Shelf Type | Steel Deck |
| Shelf Capacity | 1500 lbs |
| Color | Tan |
| Style | Double Rivet Z Beam |
| Material | Steel Deck |
| Deck Type | Steel |
| Manufacturers Part Number | 581083 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |