STEEL DECK PLATFORM TRUCK WITH ERGO HANDLE
All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Global Industrial
Model # :WB952118E
Global Industrial Steel Deck Truck 72x36 1400 Lb. Cap. 5" Rubber Casters - Ergo Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Available on or around 10/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Weight Capacity | 1400 lbs |
| Weight | 146 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 72 in |
| Deck Length | 72 in |
| Deck Height | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Mold-on Rubber |
| Handle Type | Ergonomic Handle |
| Material | Steel |
| Manufacturers Part Number | 952118E |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |