Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bluff Manufacturing

Model # :WB251981

MPN #: 15T6048

Bluff® 15T6048 HD Steel Dock Board with Lock Pins 60 x 48 15,000 Lb. Cap.

Product Description
Bluff® HEAVY DUTY STEEL DOCK BOARD WITH LOCK PINS

Forkliftable Dock Board Allows Easy And Adjustable Positioning Between Truck And Dock.

Steel dock board features fold-down lifting loops that allow a forklift to transport and position. Heavy duty dock board includes two 1" diameter positioning pins and two 4-position pin pockets on each side to provide exact and secure placement of the board between the dock and the truck. All welded steel construction makes these dock boards ideal for high traffic cycle and multiple shift docks. Includes one 7° bend 17½" from the dock end and one 9° bend 8" from the truck end. Comply with OSHA spec. 1910.30(A) and ANSI spec. MH30.2.

NOTE:
CAPACITY is the combined weight of your maximum pallet load and lift truck. Capacity is rated for a single shift with equipment speeds of 3 mph maximum.

WIDTH should be 12 greater than lift truck or load. Usable width is 6 less than overall width.

Stackers and other narrow aisle loaders should not be used on a dock board. Refrigerated trucks require special dock boards; please call for information.

** The HT. DIFFERENCE UP is the height difference above the dock.

Application Height:
Up to 7" Above Dock or 3" Below Dock with Propane or Gas Forklift
Up to 5" Above Dock or 3" Below Dock with Electric Forlift or Pallet Jack

PRICE
$1,999.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width60 in
Weight Capacity15000 lbs
Weight430 lbs
19% Grade Height Inches Up7 in
14% Grade Height Inches Up5 in

Product Details

Assembly RequiredNo
TypeForkliftable Single Pin Dock Board
MaterialSteel
Manufacturers Part Number15T6048
BrandBluff Manufacturing