Hospitality 1 Source Basic Ironing Board 53"L x 13"W, White/Blue - IBTACDSF02 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Add to your guests convenience and satisfaction with a sturdy ironing board. Standard size ironing board: 53"L x 13"W. 1-1/4" powder coated steel tube construction for the legs. Steel top provides solid ironing surface. Welded T-leg provides stability. Includes foam pad with cover.
PRICE
$151.80 Sold in packages of 4 / $37.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 13 in |
| Height | 33-1/4 To 37-1/2 in |
| Weight | 10 lbs |
Product Details
| Style | Basic |
| Type | Ironing Board |
| Material | Metal |
| Description | Basic Ironing Board |
| Color | Blue |
| Manufacturers Part Number | IBTACDSF02 |
| Brand | Hospitality 1 Source |