- Prime cold-rolled steel construction
- High density drawer cabinet; easy to store large quantities of small parts
- Drawers feature interlocking design for superior strength
- Drawers have full width handles and easy glide runners
- Each drawer includes 2 dividers
- Dividers are movable on 1" centers and easy to label
- Vertical supports inside the cabinet provide added strength
- Fully welded base is included and raises unit 5-1/4" above the floor
- Ships fully assembled
- Durable, Textured, Gray, Powder Coat finish
Durham Mfg.® Steel Drawer Cabinet, 30 Drawers, 33-13/16"W x 12-5/16"D x 17-13/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$375.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-13/16 in |
| Depth | 12-5/16 in |
| Height | 17-13/16 in |
| Weight | 70 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer Cabinet |
| Drawer Color Family | Gray |
| Color | Gray |
| Drawer Material | Steel |
| Dividers | Adjustable |
| Number of Drawers | 30 |
| Style | Single-Sided |
| Material | Steel |
| Number of Compartments | 30 |
| Package Quantity | 1 |
| Manufacturers Part Number | 014-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 |