Storage cabinets feature balanced, no-drag drawers with newly designed pulls and extra heavy construction. Drawers have 2 dividers which may be adjusted on 1" increments to provide desired size compartmentalization. Gray powder coat finish.
Durham Mfg.® Steel Storage Parts Drawer Cabinet, 18 Drawers
|
Questions & Answers (0)
Product Description
PRICE
$235.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-3/4 in |
| Depth | 11-3/4 in |
| Height | 12-7/8 in |
| Weight | 49 lbs |
| Drawer Size | 5-3/8W x 11-1/4D x 3-1/2H |
Product Details
| Assembly Required | No |
| Type | Drawer Cabinet |
| Color | Gray |
| Drawer Material | Steel |
| Number of Drawers | 18 |
| Drawer Quantity (Drawer Size) | 18(5-3/8"W x 11-1/4"D x 3-1/2"H) |
| Material | Steel |
| Number of Compartments | 18 |
| Manufacturers Part Number | 030-95 |
| Brand | Durham Mfg. |