Drawer Partition Kits. For Standard-Width Drawer Cabinets.
Rousseau Drawer Partition Kits - Fits Front Drawer Height 4" - 30 Compartment Kit - 36"Wx24"D
Write a Review
|
Questions & Answers (0)
Product Description
Rousseau Drawer Partition Kits - Fits Front Drawer Height 4" - 30 Compartment Kit - 36"Wx24"D
Drawer Partition Kits. For Standard-Width Drawer Cabinets.
Nominal Outside Drawer Size: 36"W x 24"D Inside Drawer Dimensions: 32"W x 21"D 4" Drawer Face Height 3" Usable Height
Drawer Partition Kits. For Standard-Width Drawer Cabinets.
PRICE
$119.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 4 in |
Product Details
| Material | Steel |
| Number of Compartments | 30 |
| Color | Light Gray |
| Manufacturers Part Number | R00EE-A0524-04 |
| For Use With | 4"H Drawer |
| Brand | Rousseau Metal |