Vestil Steel Electric Hydraulic Dock Leveler, 100"L x 84"W, 30000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The electric hydraulic dock leveler is ideal for high usage dock areas. The hydraulic design is state of the art and consists of a single button operation. The operator pushes and holds the "raise" button which activates the hydraulic pump and raises the deck. When the deck reaches the raised position the lip automatically extends. The operator releases the "raise" button and the deck descends to rest on the trailer. The control box includes a red emergency stop button standard. When the truck pulls away, the deck descends to full down position, trips the limit switch and returns automatically to the level cross traffic position. It includes telescopic steel toe guards on both sides, flush with platform edge and includes two (2) laminated bumpers.
PRICE
$7,529.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Width | 84 in |
| Height | 23-1/2 in |
| Weight Capacity | 30000 lbs |
| Weight | 2188 lbs |
Product Details
| Assembly Required | No |
| Type | Mechanical & Power Pit Mount Dock Leveler |
| Color | Brown/Yellow |
| Voltage | 460 V |
| Material | Steel |
| Operation | Electric Hydraulic |
| Manufacturers Part Number | EH-78-30 |
| Bumper Material | Laminated |
| Brand | Vestil |
Warranty
| Warranty | 1 Year yr |