Features:
- Bare steel finish
- Resilient design for long term use
- Accommodating items large and small
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 36-1/4 in |
| Weight Capacity | 8000 lbs |
| Weight | 644 lbs |
| Nominal Height | 36-1/4 in |
Product Details
| Assembly Required | No |
| Type | Fixture Welding Table |
| Color | Silver |
| Country of Origin | U.S.A. |
| Surface Type | Solid |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | FWT-075-3072 |
| Brand | Vestil |
Warranty
| Warranty | 1 yr |