Features:
- Designed to apply tape as you walk
- Steel construction and comfortable hand grips for durability
- Rubber wheels that allow for easy operation and maintenance
- It features a soft rubber applicator head
Weights & Dimensions
| Length | 30-7/8 |
| Width | 16-3/8 in |
| Weight | 20 lbs |
Product Details
| Type | Floor Tape Applicator |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | TPA-20 |
| Shape | Rectangle |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |