Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212496

MPN #: 7100133994

3M™ 1280 Circuit Plating Tape, 2"W x 432'L, Red - Pkg Qty 6

Product Description
3M™ Circuit Plating Tape 1280 with polyester film used for PCB masking tape or other high temperature applications. Red. 3.6 mil thick. "Halogen Free" refers to the International Electrochemical Commission's Definition, IEC 61249-2-21, which sets the limits of: 900 ppm maximum chlorine; 900 ppm maximum bromine; 1500 ppm maximum total halogens.

Features:
  • Low stretch polyester film for machine, as well as hand application
  • Solvent clean up of the board is recommended to facilitate subsequent soldering
  • Polyester backing reduces stretch and recovery of tape and associated uneven stop-off line
  • Thick adhesive coating reduces undercutting because adhesive helps block out solutions between fingers
  • Polyethylene tape core instead of cardboard


PRICE
$719.70  Sold in packages of 6 / $119.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 43 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length432
Width2 in

Product Details

TypeCircuit Plating Tape
Package Quantity6
DescriptionCircuit Plating Tape
ColorRed
Manufacturers Part Number7100133994
Mil Thickness3.6 mil
Brand3M