New safety barricade gate with the capability to close down aisles from a few feet to 12 feet wide. This steel version has a height of 52". Folds down allowing aisle access and only weighs 31 lbs. Durable yellow powder coat. gates have leading edge rollers to support the gate as it extends. Comes neatly packaged in a box
Ballymore Steel Folding Safety Gate, Yellow, 12' Extension
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Width | 144 in |
| Height | 4-5/16 ft |
| Weight | 31 lbs |
| Folded Width | 14 in |
| Expanded Length | 12 FT |
Product Details
| Type | Expandable Gate |
| Color | YELLOW |
| Folding Gate Type | Single Gate |
| Mounting Location | Universal |
| Finish | Powder Coat |
| Material | Steel |
| Package Quantity | 1 |
| Brand | Ballymore |
Warranty
| Warranty | 1 yr |
Related Products
The Kee Gate range of Self-Closing Safety Gates is designed specifically to provide permanent hazard protection for internal and external applications. The gates are spring loaded to automatically close behind the user. This provides a safe environment and avoids the possibility of human error. Heavy duty, steel construction. Easily installed with hand tools. Cycle test exceeding 50,000 cycles. Spring loaded to automatically close behind the user. NOTE: Designed to be cut-to-size by a hacksaw on site for precise alignment if opening measurement is less than 44".
The mezzanine safety gate provides an OSHA required handrail, mid-rail and kick plate for mezzanine without sacrificing load accessibility. To accommodate the maximum load height, when utilizing a standard pallet, load positioning within the gate is critical. For greatest amount of clearance and item placement flexibility, shorter loads are recommended. The gate rotates and design is balanced to allow for easy operation without use of springs. Features: Access to mezzanines with safety first concept Manually operated gate rotates to allow access mezzanine Heavy-duty welded steel ...
✓ Balanced for easy use without springs ✓ Prevent falls and workplace injuries ✓ Meets OSHA safety requirements The Global Industrial™ Mezzanine Safety Pivot Gate Swing provides easy and safe access to mezzanines to prevent dangerous & potentially fatal falls. The manual swing-action gate pivots upward by hand and provides a large area to access ladders, stairs, or to unload pallets or bins from raised forklifts while still restricting access. The gates are balanced for ease of operation without the use of springs or other mechanical devices, reducing ...
Heavy-Duty Pair Folding Security Gates STRONGEST SECURITY GATE ON THE MARKET Pair Folding Gates are designed to secure areas up to 24' wide without sacrificing visibility or air circulation. Gates pivot 180 degrees, moving completely out of the opening and can be installed in less than 30 minutes! Custom orders for larger sizes are available with a quick turnaround. For smaller openings use Heavy-duty Single Folding Gates. FEATURES: Heavy-duty 14-gauge Galvanized Steel Maintenance-free Galvanized Steel Construction Door Jamb or Face-mounted Installation Made in the USA of Recycled Steel ...
Swivel dock gates are ideal for securing loading docks, parking lots, or other pathways. The gate features a steel construction for durability and a yellow powder coat finish for clear visibility. A chain and chain slots are provided on the ends of the gate arms for securing the gate in the close position, for added safety. Four built-in tabs are included on each gate (eight tabs per pair). These tabs allow a sign to be attached and secured in place between the upper and lower bars of the gate. The open design makes it easy for single or double sided signs to be utilized. Standard and ...