Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252339

MPN #: MEZZ-200

Vestil™ Steel Mezzanine Safety Gate, 68-1/2"W x 79-5/16"D x 80-1/16"H

Product Description
The mezzanine safety gate provides an OSHA required handrail, mid-rail and kick plate for mezzanine without sacrificing load accessibility. To accommodate the maximum load height, when utilizing a standard pallet, load positioning within the gate is critical. For greatest amount of clearance and item placement flexibility, shorter loads are recommended. The gate rotates and design is balanced to allow for easy operation without use of springs.

Features:
  • Access to mezzanines with safety first concept
  • Manually operated gate rotates to allow access mezzanine
  • Heavy-duty welded steel construction provides long lasting use
  • Powder coat safety yellow finish offers an attractive appearance


PRICE
$925.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width68-1/2
Depth79-5/16
Height80-1/16
Weight158 lbs
Clearance Height6-1/2 ft
Area37.7431 ft²

Product Details

MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberMEZZ-200
BrandVestil

Warranty

Warranty90