Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147249

MPN #: YR-16-8430

Vestil™ Steel Forklift Yard Ramp, Overlap, 360"L x 102-3/8"W x 46"H, 16,000 lb. Capacity

Product Description
The portable steel Yard Ramp quickly loads and unload trucks, trailers and rail cars from ground level when no freight dock exists. Increase productivity while reducing material handling costs. Great for construction sites. A manual two-speed hand crank for easy one (1) person height adjustment. The standard features include: positive traction open steel grating, safety locking chains, rubber bumpers and fork positioning loop. Painted neutral earth-tone brown. Includes landing gear and crank mechanism.

Features:
  • Steel side curbs prevent fork truck run-off
  • Overlap style lip with safety chains secures ramp to trailer
  • Open grating design allows snow, ice and rain to fall through
  • Manual two-speed crank easily adjusts to different dock heights
  • Color: Earth Tone Brown


PRICE
$19,949.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft 6 in
Width102-3/8 ft-in
Height3 ft 10 in
Weight Capacity16000 lbs
Weight5176 lbs
Ramp Length30 ft
Level Length16 in
Usable Width78 in

Product Details

Assembly RequiredNo
TypeForklift Yard Ramp
ColorBrown
StyleOverlap
MaterialSteel
Manufacturers Part NumberYR-16-8430
BrandVestil

Warranty

Warranty1 Year