Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248044

MPN #: SWR-24-6-60

Vestil™ Steel Wheel Riser, 60''L x 38-1/2''W, 40,000 Lb. Capacity, Brown

Product Description
Wheel risers are designed to raise trailers to an appropriate crossover height for loaded fork trucks. Made of heavy-duty welded steel construction, these wheel risers are built to last! Each riser is equipped with fork pockets for easy transportation wherever a fork truck is available. Ramps may be stacked for convenient storage when not in use. Wheel risers are sold and priced as individual units.

Features:
  • Ramps can be stacked for compact storage when not in use
  • Raised diamond tread plate surface provides a non-slip grip
  • Designed for compliance with OSHA/ANSI B56.1 part 3 sec 38


PRICE
$805.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width38-1/2 ft-in
Height6-1/4 ft-in
Weight Capacity40000 lbs
Weight211 lbs
Ramp Length5 ft
Usable Width24 in

Product Details

Assembly RequiredYes
TypeWheel Riser Ramp
ColorBrown
MaterialSteel
Manufacturers Part NumberSWR-24-6-60
BrandVestil

Warranty

Warranty1 Year