Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253652

MPN #: PWPS-HR-36-YL

Vestil™ Steel Hand Rail 35-7/8"L for Steel Personnel Work Platform, Yellow

Product Description
A hand rail is a much need addition to a work platform. With the steel construction the rail adds a level of security to the platform. The rail is simple to install to a personnel work platform for immediate use. Work platform available separately.

Features:
  • Provides added user safety
  • Quick installation
  • Powder coated yellow for baked in added toughness
  • Hardware is included for easy assembly


PRICE
$159.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-7/8
Width1-5/16
Height47-11/16 in
Weight Capacity500 lbs
Weight32.4 lbs
Height to Top Step/Platform47-11/16 in

Product Details

TypeModular Steel Work Platform Systems
ColorYellow
SeriesPWPS
Border Color FamilyYellow
MaterialSteel
Manufacturers Part NumberPWPS-HR-36-YL
BrandVestil