Tie Down Engineering Guardrail System, 11 7-1/2'L Rails, 12 Bases, Yellow Powder Coat, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Guardrail System, 11 7-1/2'L Rails, 12 Bases, Yellow Powder Coat, Steel - 70782
Guardrail Stack Pallet - 12 bases, 11 rails The RZ Universal Guardrails Are Manufactured Out Of High strength Low Alloy Steel (HSLA) RZ Guardrails Exceed All OSHA Load Requirements. All RZ Guardrails and Bases Are Manufactured 100% in USA Priced Well Below Chinese ImportsGuardrails are designed to Fit Competitors Bases. Zip Base offers superior resistance to impact loads and its unique design is 40% lighter than competitors bases
Guardrail Stack Pallet - 12 bases, 11 rails The RZ Universal Guardrails Are Manufactured Out Of High strength Low Alloy Steel (HSLA) RZ Guardrails Exceed All OSHA Load Requirements. All RZ Guardrails and Bases Are Manufactured 100% in USA Priced Well Below Chinese ImportsGuardrails are designed to Fit Competitors Bases. Zip Base offers superior resistance to impact loads and its unique design is 40% lighter than competitors bases
PRICE
$5,500.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 42 in |
| Height | 20 in |
| Weight | 1076 lbs |
| Load Capacity | 200 lb |
Product Details
| Type | Safety Railing System |
| Color | Yellow |
| Mounting Location | Ballasted Base |
| Material | Steel |
| Package Quantity | 1 |
| Description | 7-1/2'L Guardrail System Rails |
| Manufacturers Part Number | 70782 |
| Brand | Tie Down |