Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253692

MPN #: MT-1828-HP

Vestil™ Steel High Profile Mechanical Post Table, 18''W x 28''L Platform, 1000 lb Cap., Blue

Product Description
The mechanical post table was designed with ergonomics as a priority. With a high profile structure, the unit can be positioned to the desired height that best fits the users' needs. Includes bolted on adjustable floor lock. The steel construction provides the table with a robust capacity for easily moving boxes from the assembly line or heavy items from the shop.

Features:
  • Poly on steel casters with floor locks
  • Floor locks provide loading/unloading stability
  • Open design for loading from all four sides
  • Painted smooth finish


PRICE
$1,509.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-1/4 in
Width18 in
Lowered Height36 in
Raised Height54 in
Weight Capacity1000 lbs
Weight228 lbs
Wheel Diameter5 in
Platform Width18 in
Platform Length28 in

Product Details

Assembly RequiredYes
Wheel MaterialPoly-on Steel
TypePost Lift Table
ColorBlue
Lift TypeMechanical Hand Crank
Caster Type(2) Rigid, (2) Swivel
ControlHand Operated
MaterialSteel
OperationManual
Manufacturers Part NumberMT-1828-HP
BrandVestil

Warranty

Warranty1 Year