PALLET TURNTABLE & SKID CAROUSEL Increase productivity and reduce muscle strain from stretching and reaching over and around loads. Precision anti-friction ball bearings allow for 360 degree pallet rotation by a single person. Low profile 7/8" overall height allows pallet truck access for efficient load transfer without a pit. Includes lock to prevent unwanted rotation. Strong steel construction has chip resistant finish. Use throughout the plant, as unit does not require lagging to the floor. Spin Force @ 4000 Lb. Capacity: Starting = 35 Lbs. and Maintain = 25 Lbs.
Pallet Carousel Skid Turntable LP-4000T-45 4000 Lb. Cap. 45" Usable Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,392.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7/8 in |
| Weight | 225 lbs |
| Carousel Outside Diameter | 54 in |
| Max Weight Capacity | 4000 lbs |
| Carousel Usable Diameter | 45 in |
Product Details
| Assembly Required | No |
| Type | Turntable |
| Color | Blue |
| Weight Capacity Range | 3001 to 4000 lbs |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | LP-4000T-45 |
| Shape | Round |
| Brand | Vestil |