Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB534173

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Product Description
✓ Spring-loaded retraction system
✓ Heavy-gauge reinforced steel construction
✓ 50-foot long, 3/8" diameter air hose

The Global Industrial™ Spring-Retractable Steel Hose Reel is ideal for use in a variety of industrial applications that consistently use air tools such as wood fabrication, auto repair & machine shops, manufacturing, and assembly. Its latch mechanism & shielded steel spring ensure a long life and easy retraction every time and a sleeve for the hose end protects against damage. The included 50-foot long hose handles air pressure up to 300 PSI while an adjustable guide arm allows floor or wall mounting at different angles for ease of use. A short flexible hose connector is included and connects the reel hose to the facility's air supply. 1-Year Limited Warranty.

  • Floor, wall, ceiling mounting options
  • Hose stopper protects end from damage when retracting
  • NOTE: For pneumatic use ONLY. Not for use with water
  • PRICE
    $205.95

    1
    1
    Backordered, expected around 03/08/2027
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length18 in
    Width6 1/2 in
    Height18 in
    Weight34 lbs
    Hose Inside Diameter3/8 in
    Hose/Cord Length50 ft
    Reel Hose Length Capacity50 ft

    Product Details

    TypeHose Reel
    Open or Enclosed ChassisOpen
    ColorBlue
    For Use WithAir
    StyleOpen Chassis
    Drive/Return TypeSpring Return
    Outlet3/8"
    MaterialSteel
    Manufacturers Part Number534173
    Inlet3/8"
    Cable/Cord/Hose IncludedYes
    PSI300 psi
    Hose MaterialSynthetic Rubber
    BrandGlobal Industrial