Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248930

MPN #: HBD-GATE-60

Vestil™ Steel Hydraulic Box Dumper Gate, 41-1/2"L x 72-1/4"W x 92-3/4"H"H, Yellow

Product Description
A great addition to the hydraulic box dumper, this gate promotes safety while maneuvering heavy objects. With a tall structure and a strong construction the gate must be closed to allow functionality of the box dumper. Once the gate is latched the unit will function normally. The mesh design lets the user be shielded from possible falling objects, while still maintaining visibility on all on board items.

Features:
  • Diminish the chances of unwanted use
  • Simple magnetic interlock switch
  • Open gate make the unit inoperable


PRICE
$3,415.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/2 in
Width72-1/4 in
Weight384 lbs
Level Height95-3/4 in

Product Details

Manufacturers Part NumberHBD-GATE-60
BrandVestil