x

Take 15% off your entire order!

Offer applied at checkout

Bud Nbx-10981 Steel Internal Panel 14.3" W X 10.4" H For Nba-10148, Nba-10168, Nbb-32647 - Min Qty 6

Bud Nbx-10981 Steel Internal Panel 14.3" W X 10.4" H For Nba-10148, Nba-10168, Nbb-32647 - Min Qty 6

Item #: WBB562706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Used to mount customer equipment inside enclosures
  • Assembles to mounting bosses on inside of enclosure
  • 16-gauge galvanized steel
  • Fifteen sizes available

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • HEIGHT INCHES 10.4
  • LENGTH INCHES 14.3
  • MANUFACTURERS PART NUMBER NBX-10981
  • WEIGHT LBS 2.60
  • CONSTRUCTION 16 Gauge Gavanized Steel
  • PANEL SPACE HEIGHT INCHES 10.40
  • PANEL SPACE WIDTH INCHES 14.30
  • USED WITH "NBA-10148, NBA-10168, NBB-32647"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Nbx-10915 Locking Hasp Kit - Min Qty 6

Item #: B562974

Not Yet Rated

Usually ships in 8 to 11 days

$12.50

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Nbx-10981 Steel Internal Panel 14.3" W X 10.4" H For Nba-10148, Nba-10168, Nbb-32647 - Min Qty 6

Bud Nbx-10981 Steel Internal Panel 14.3" W X 10.4" H For Nba-10148, Nba-10168, Nbb-32647 - Min Qty 6

Item #: WBB562706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant