x

Take 15% off your entire order!

Offer applied at checkout

Bud Nbx-10991 Steel Internal Panel 26.8' W X 18.9" H - Min Qty 2

Bud Nbx-10991 Steel Internal Panel 26.8' W X 18.9" H - Min Qty 2

Item #: WBB562840

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Used to mount customer equipment inside enclosures
  • Assembles to mounting bosses on inside of enclosure
  • 16-gauge galvanized steel
  • Fifteen sizes available

  • BRAND Bud Industries
  • COLOR FINISH Natural
  • MANUFACTURERS PART NUMBER NBX-10991
  • WEIGHT LBS 8.90
  • CONSTRUCTION 16 Gauge Gavanized Steel
  • PANEL SPACE HEIGHT INCHES 18.90
  • PANEL SPACE WIDTH INCHES 26.80
  • USED WITH "NBB-10258, NBB- 10278, NBE-10558, NBE-10578"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Nbx-10992 Steel Internal Panel 28.4" W X 20.5" H - Min Qty 3

Item #: B562881

Not Yet Rated

Usually ships in 8 to 11 days

$33.95

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Nbx-10991 Steel Internal Panel 26.8' W X 18.9" H - Min Qty 2

Bud Nbx-10991 Steel Internal Panel 26.8' W X 18.9" H - Min Qty 2

Item #: WBB562840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant