ASI Global Partitions Steel Partition Door - 24"W Azure Left In/Right Out, Without Hardware
Write a Review
|
Questions & Answers (0)
Product Description
ASI Global Partitions powder coated steel partitions provide high-tech quality at an economical price. The powder coated finish is electrostatically applied over stretcher level quality steel. The finish is highly resistant to wear, fading, staining, scratching and scuffing. It is easily cleaned with mild soap. The steel is electrogalvanized to protect against corrosion. The face sheets are held permanently in place by an interlocking strip welded at each corner. The core is cellular honeycomb which provides strong construction and maximum sound attenuation. Corners of doors are welded to each other and to the adjacent face sheets. Gravity-positioning hinge provides safe, durable and maintenance free support. Azure color finish. Dimensions: 23-3/5''W x 1''D x 58''H.
A new elevation to privacy in metal partitions. Integrated Privacy Partitions are engineered with built-in privacy and manufactured as one color matched unit. The result? Superior aesthetics and complete privacy without the need for any retrofitted components. Integrated Privacy Partitions feature Zero Sightline Components to conceal compartment. Now all Stainless and Powder Coated Steel partitions come standard with ASI's new Integrated Privacy System.
A new elevation to privacy in metal partitions. Integrated Privacy Partitions are engineered with built-in privacy and manufactured as one color matched unit. The result? Superior aesthetics and complete privacy without the need for any retrofitted components. Integrated Privacy Partitions feature Zero Sightline Components to conceal compartment. Now all Stainless and Powder Coated Steel partitions come standard with ASI's new Integrated Privacy System.
PRICE
$279.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/5 in |
| Depth | 1 in |
| Height | 58 in |
Product Details
| Material | Steel |
| Description | Partition Door (Left In/Right Out) |
| Color | Azure |
| Door Type | Left In/Right Out |
| Manufacturers Part Number | 40-7132360-1NS-AZ |
| Brand | ASI Global Partitions |