Steel King® SK3000® Pallet Rack 96"W x 42"D x 96"H Add-On Unit
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK3000® Pallet Rack 96"W x 42"D x 96"H, 4900 Lbs. Cap. Per Level, Add-On Unit - BCF3L420963L096A
Steel King's SK3000® pallet rack kit is the result of continual innovation and advancement to provide greater overall strength, and rigidity. This means you get the best value in structural pallet racks available '€" a longer service life, lower maintenance costs, and improved safety. Steel King engineers and manufactures to high, quality standards and use only US steel, which, results in greater overall strength, and rigidity. SK3000® Structural Channel Rack kits are a modular system, providing the flexibility to fit a wide variety of applications and expand easily as your storage requirements grow. 3" structural channel upright frames. Vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Upright capacity based on 36" vertical shelf spacing.
Steel King's SK3000® pallet rack kit is the result of continual innovation and advancement to provide greater overall strength, and rigidity. This means you get the best value in structural pallet racks available '€" a longer service life, lower maintenance costs, and improved safety. Steel King engineers and manufactures to high, quality standards and use only US steel, which, results in greater overall strength, and rigidity. SK3000® Structural Channel Rack kits are a modular system, providing the flexibility to fit a wide variety of applications and expand easily as your storage requirements grow. 3" structural channel upright frames. Vertical adjustability in 2" increments. Diagonal and horizontal braces are used throughout the entire frame. Upright capacity based on 36" vertical shelf spacing.
PRICE
$969.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 42 in |
| Height | 96 in |
| Weight Capacity | 39990 lbs |
| Weight | 230 lbs |
Product Details
| Assembly Required | Yes |
| Type | Add-On |
| Shelf Capacity | 4900 lbs |
| Color | Yellow/Blue |
| Series | SK3000® |
| Number of Levels | 2 |
| Country of Origin | USA |
| Includes | (1) Upright, (4) Beams |
| Material | Steel |
| Construction Type | Welded Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | BCF3L420963H096A |
| Brand | Steel King |
Warranty
| Warranty | 2 |