Global Industrial
Model # :WBB3145698
Global Industrial Steel Locker Accessory - Closed Front Base 12"W x 6"H - Tan
Write a Review
|
Questions & Answers (0)
Product Description
Encloses the area between the locker legs for a clean appearance and easier maintenance. Use the closed front base locker accessory to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.
Made In USA
Made In USA
PRICE
$12.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Front Base |
| Color | Tan |
| Accessory Type | Front Base |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Front Base |
| Package Quantity | 1 |
| Manufacturers Part Number | B3145698 |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |