Side bases are to be provided at exposed ends for a clean appearance and easier maintenance. Use Hallowell Locker accessories to compliment and complete your locker room. Select the matching color and size to fit your steel lockers.
Made In USA
Hallowell KCSB24PT Steel Locker Accessory - Closed Side Base 24"D x 6"H - Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/8 in |
| Depth | 24 in |
| Height | 6 in |
| Weight | 2 lbs |
Product Details
| Type | Side Base |
| Color | Tan |
| Accessory Type | Side Base |
| Material | Steel |
| Construction Type | Unassembled |
| Description | Side Base |
| Package Quantity | 1 |
| Manufacturers Part Number | KCSB24PT |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |