Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WB979164SX

MPN #: DTS-121236-C-SND

Tennsco® 2-Tier 6 Door Locker, Recessed Handle, 36"W x 12"D x 72"H, Sand, Assembled

Product Description
Two openings per locker allows twice as many users in the same amount of space. Three coat hooks per opening. 2-point locking system, door stiffeners and louvers for ventilation.
These lockers feature heavy duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have a low friction latching mechanism for smooth opening. Recessed locker handles offer a smooth design which is safer and more secure than protruding handles. Durable gray or sand finish.



All Tennsco products are Proudly Made in the USA.

PRICE
$805.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Height72 in
Compartment Width12 in
Compartment Depth12 in
Compartment Height36 in

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed
ColorSand
Tier TypeDouble Tier
Configuration3 Wide
StyleWithout Legs
MaterialSteel
Construction TypeAssembled
Number of Compartments6
Manufacturers Part NumberDTS-121236-C-SND
BrandTennsco