Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221646

MPN #: SM-LB-BFB-100

Vestil™ Steel Lower Bail Kit For Adjustable Spreader Beams SBM-BFB-100 Series

Product Description
Bail is great for an addition to the adjustable spreader beam. Bail is simple to attach and can be immediately utilized. Large loop can accommodate robust object hooks.

Features:
  • Solid steel construction provides rugged lasting use
  • Powder coat yellow offers a durable finish
  • Removable bolt for proper positioning
  • Rounded bail design


PRICE
$159.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width7 in
Height17-3/4 in
Weight Capacity10000 lbs
Weight20 lbs
Upper Bail6 x 17-3/4 in

Product Details

Assembly RequiredNo
MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberSM-LB-BFB-100
BrandVestil