Caldwell 416-1/2-2, Composite Adjustable Spreader Lifting Beam, 1/2 Ton Capacity, 2' Hook Spread
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight composite materials are bonded together to form ultra-strong lifters. Engineered to withstand the demand of rugged environments while being easy to handle and transport. Non-conductive, corrosion resistant, and proof tested. Each lifter complies with ASME B30.20, BTH-1, Design category B, Service Class 4. These adjustable spreader / lifting beams provide an adjustable, three position, top lifting point and three lower spreads for handling loads where the load center it not symmetrical or the center of gravity is not centrally located between the pick points. Ideal for handling a wide range of loads with a single beam. The spread is 12 to 24 inches which adjust in increments of 6 inches.
PRICE
$1,749.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 in |
| Weight Capacity | 1000 lbs |
| Weight | 11 lbs |
| Spread | 12 to 24 in |
| Head Room | 13-7/8 in |
| Upper Bail Adjustment | 3 in |
Product Details
| Assembly Required | No |
| Material | Composite |
| Color | Green |
| Manufacturers Part Number | 416-101 |
| Brand | Caldwell |
Warranty
| Warranty | 2 yr |