Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211064

MPN #: FM-0648

Vestil™ Steel Mechanical Edge O Dock Leveler, 15"L x 75"W, 6000 lb. Capacity

Product Description
The Edge-O-Dock leveler permanently attaches to face of dock. It is recommended for docks to be at least forty-eight (48) inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. It comes complete with bumpers and installation instructions. Standard ramping is twenty-nine (29) inches. A steel dock edge, or approach ramp is required for proper installation. The mechanical Edge-O-Dock is operated by placing the actuation handle into the pocket of the inner lip and pulling down toward the floor. The operator then pushes the handle forward until the lip rests on the truck bed. As the trailer departs, the lip retracts behind the bumper face automatically.

Features:
  • Easy install allows unit to quickly mount to any loading dock with a steel dock edge
  • Tread plate design offers a positive non-slip gripping action
  • Concrete recess not required
  • Solid steel construction offers long lasting reliable use


PRICE
$1,115.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width75 in
Height18 in
Weight Capacity6000 lbs
Weight321 lbs

Product Details

Assembly RequiredYes
TypeEdge of Dock Leveler
ColorBrown
MaterialSteel
OperationMechanical
Manufacturers Part NumberFM-0648
Bumper MaterialRubber
BrandVestil

Warranty

Warranty1 Year yr