Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3252330

MPN #: MEZZ-KD-88T-93D

Vestil™ Steel Mezzanine Safety Gate Knockdown, 96"W x 87-3/16"D x 87-9/16"H

Product Description
This mezzanine safety gate provides an OSHA required 42" high handrail. To accommodate the load height when utilizing a standard 48"W x 48"D pallet load positioning within the gate is critical. For greatest amount of clearance and item placement flexibility, shorter loads are recommended. Gate design is balanced to allow for easy operation without use of springs. Construction is welded steel with a baked-in powder-coated finish for increased toughness. Ships knockdown to the customer. Wooden cross rails are not included and must be supplied by the customer.

Features:
  • Access to mezzanines with safety first concept
  • Manually operated gate rotates to allow access mezzanine
  • Heavy-duty welded steel construction provides long lasting use
  • Powder coat safety yellow finish offers an attractive appearance


PRICE
$869.00

1
1
Expected on or around 10/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96
Depth87-3/16
Height87-9/16
Weight184 lbs
Clearance Height7-5/16 ft
Area53.071 ft²

Product Details

MaterialSteel
Package Quantity1
ColorYellow
Manufacturers Part NumberMEZZ-KD-88T-93D
BrandVestil

Warranty

Warranty90