Pro-Line Steel Cabinet W/ 4 Drawers, 18"W x 26"D, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRO-LAB HEAVY DUTY LAB BENCHES
Steel Modular 4 Drawer Pedestal
Steel pedestals can be used alone, underneath or alongside lab benches. Made using steel cabinet housing. Includes four 6"H drawers. Drawer offers 95% extension slides with 100 lb. drawer capacity. Recessed handles for a flat front surface. Includes adjustable leveling feet. Powder coat finish.
Steel Modular 4 Drawer Pedestal
Steel pedestals can be used alone, underneath or alongside lab benches. Made using steel cabinet housing. Includes four 6"H drawers. Drawer offers 95% extension slides with 100 lb. drawer capacity. Recessed handles for a flat front surface. Includes adjustable leveling feet. Powder coat finish.
PRICE
$1,299.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 26 in |
| Height | 27-1/2 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Type | Drawer Pedestal |
| Country of Origin | USA |
| Material | Steel |
| Color | White |
| Manufacturers Part Number | C4-626/627-607 |
| Number of Drawers | 4 |
| Brand | Pro-Line |