Durham Mfg.® Steel Parts Drawer 784-95, 5-3/8"W x 17"D x 3-1/2"H
|
Questions & Answers (0)
Product Description
STURDY STEEL INDIVIDUAL DRAWERS
Steel drawers feature sides slotted on one inch centers to hold high impact plastic dividers firmly in place. They also have two easy glide runners and full width handles. Gray powder coat finish. Dividers are sold separately.
Steel drawers feature sides slotted on one inch centers to hold high impact plastic dividers firmly in place. They also have two easy glide runners and full width handles. Gray powder coat finish. Dividers are sold separately.
PRICE
$21.50
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/8 in |
| Depth | 17 in |
| Height | 3-1/2 in |
| Drawer Size | 5-3/8"W x 17"D x 3-1/2"H |
Product Details
| Assembly Required | No |
| Type | Drawer |
| Color | Gray |
| Number of Drawers | 1 |
| Drawer Quantity (Drawer Size) | 1(5-3/8"W x 17""D x 3-1/2""H) |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 784-95-DURHAM |
| Brand | Durham Mfg. |