Steel Pick Shelving, 5 Level, Double, Tilt/Tilt, 78"H x 50"W x 48"D, Starter
Write a Review
|
Questions & Answers (0)
Product Description
Steel Pick Shelving, 5 Level, Double, Tilt/Tilt, 78"H X 50"W X 48"D, Starter
This double shelf combination of opposing tilt shelves makes it easy to set up back-to-back assembly and pick stations. Simply load shelves from top of each shelf for a continual supply of parts and product. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Allows you to greatly increase your pick and assembly density for greater efficiency and productivity. Great way to begin building out your assembly/pick area. Starters create the foundation for entire rows of shelving.
This double shelf combination of opposing tilt shelves makes it easy to set up back-to-back assembly and pick stations. Simply load shelves from top of each shelf for a continual supply of parts and product. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Allows you to greatly increase your pick and assembly density for greater efficiency and productivity. Great way to begin building out your assembly/pick area. Starters create the foundation for entire rows of shelving.
PRICE
$3,299.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 50 in |
| Depth | 48 in |
| Height | 78 in |
| Weight Capacity | 2500 lbs |
| Weight | 346 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Type | Tilted |
| Color | Gray |
| Number of Levels | 5 |
| Track Configuration | Pick Tray |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | OLSU.4850S |
| Brand | Schaefer |