Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Schaefer

Model # :WBB676115

MPN #: OLSU.3250S

Steel Pick Shelving, 5 Level, Single, Tilt, 78"H x 50"W x 32"D, Starter

Product Description
Steel Pick Shelving, 5 Level, Single, Tilt, 78"H X 50"W X 32"D, Starter

With a 15 degree shelf angle for assembly line production, assemblers can more easily view and pick parts from shelves as needed. As product is used, new product slides into place from the back, providing a perpetually supplied work/pick point and enhancing productivity significantly. Front beam has product stop to keep cartons, bins or containers from sliding over front edge. Bottom shelf can be inverted to direct empty boxes away from work area. Very cost effective method to stock, store and increase cube density. Great way to begin building out your assembly/pick area. Starters create the foundation for entire rows of shelving.

PRICE
$2,299.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width50 in
Depth32 in
Height78 in
Weight Capacity2500 lbs
Weight230 lbs

Product Details

Assembly RequiredYes
TypeRack Starter
Shelf TypeTilted
Shelf Capacity550 lbs
ColorGray
Number of Levels5
Track ConfigurationPick Tray
Mobile or StationaryStationary
MaterialSteel
Manufacturers Part NumberOLSU.3250S
BrandSchaefer