Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WB985418

MPN #: 5531006

Steel Pickup Truck Dump Insert for 6 Foot Bed - 5531006

Product Description
Converts Your Pick-Up Truck into a Dump Truck!

This pickup truck dump insert fits most 6' beds to offer safe, convenient carrying and dumping of cargo. Powered up and down cycles are achieved with a heavy duty 1.5 KW (3 HP max) hydraulic pump. Dump insert features a double pivoting removable steel tailgate and a 0 to 45° dump angle to fully unload the cargo. Standard features include manual safety bar, 20' battery power cables, tethered control box with 9' cord and "body-up" indicator kit. Payload capacity equals 6000 lbs. maximum*.

Steel Pickup Dump Insert is constructed of heavy 12 gauge steel with a structural steel frame for strength. Durable black powder coat finish resists corrosion. Optional Cab Guard, Wall Extension Bracket Kits and Tarp Kit are sold separately.

*Weight limits not to exceed manufacturer's gross vehicle weight limits.

PRICE
$5,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76 in
Width48 in
Height27-1/4 in
Weight Capacity6000 lbs
Weight920 lbs

Product Details

Assembly RequiredYes
TypeFor 6' Pickup Beds
ColorBlack
Dump Angle Degrees0 to 45
Capacity1.5 yd³
Voltage12 V
MaterialSteel Dump Body & Structural Steel Frame
BrandBuyers Products