Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211078

MPN #: RR-68-25

Vestil™ Steel Pull Chain Mechanical Dock Leveler, 86"L x 74"W, 25000 lb. Capacity

Product Description
The mechanical dock leveler is constructed of heavy duty checkered plate deck steel for long term support of the steel channel understructure. The dock leveler allows for easy truck loading and unloading. The leveler is engineered and designed for minimum maintenance and features a smooth pull chain operation.

Features:
  • 2 laminated bumpers included
  • Spring operated mechanical pull-chain makes use easy
  • Telescopic side-mounted toe guards cover opening through the entire service range
  • Complies with CS 202-56, OSHA and ANSI MH14.12


PRICE
$6,469.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86 in
Width74 in
Height24 in
Weight Capacity25000 lbs
Weight2141 lbs

Product Details

Assembly RequiredNo
TypeMechanical & Power Pit Mount Dock Leveler
ColorBrown/Yellow
MaterialSteel
OperationMechanical/Spring-loaded
Manufacturers Part NumberRR-68-25
Bumper MaterialLaminated
BrandVestil

Warranty

Warranty1 Year yr